AFGF202TRW - Radiant 20A TR SLF TST Afci/Gfci Rec WH

Legrand-Pass & Seymour

  • $55.93 (Each)
  • $55.93 (Each)

  • $559.30 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AFGF202TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
AFGF202TRW
Description
Radiant 20A TR SLF TST Afci/Gfci Rec WH
Protecting Against Both Electrical Fires Caused By Arc Faults and Injury Due to Electrical Shock, This Outlet Meets National Electrical Code For Use In Kitchens and Laundry Areas. Unlike Afci/Gfci Breaker Alternatives, This Dual-Function Device Makes It Easy to Recognize and Fix Trips Right Where They Happen. Maximize Safety, In Style, With Afci/Gfci Protection Featuring The Sleek, Clean Lines Of Radiant. 20A Outlets Are Ideal For Use With Larger Appliances, As Well As to Meet Regional Requirements (Chicag
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121637 - Arc suppressor
UPC/GTIN
785007055801 / 00785007055801
Weight per unit
0.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.93 (Each)
Standard Packaging
$559.30 (Per 10)
Resources
Images
 
 
AFGF202TRW - Large Image
 
AFGF202TRW - Large Image
 
AFGF202TRW - Large Image
 
AFGF202TRW - Large Image
 
AFGF202TRW - Small Image
 
AFGF202TRW - Video
Brochures
 
 
AFGF202TRW - Brochure
Other Links
 
 
AFGF202TRW - Other
 
AFGF202TRW - Other
 
AFGF202TRW - Other
 
AFGF202TRW - Other
 
AFGF202TRW - Other
 
AFGF202TRW - Other
 
AFGF202TRW - Other
 
AFGF202TRW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Product Type
Disc Sub Afgf203trw
extra long description
P&S AFGF202TRW DISC SUB AFGF203TRW
Description
RADIANT 20A TR SLF TST AFCI/GFCI REC WH
Long Description
Protecting against both electrical fires caused by arc faults and injury due to electrical shock, this outlet meets National Electrical Code for use in kitchens and laundry areas. Unlike AFCI/GFCI breaker alternatives, this dual-function device makes it easy to recognize and fix trips right where they happen. Maximize safety, in style, with AFCI/GFCI protection featuring the sleek, clean lines of radiant. 20A outlets are ideal for use with larger appliances, as well as to meet regional requirements (Chicag
Additional Information
media
Yes
Voltage
125.0 V
Mounting Type
Box
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
AFGF202TRW
GTIN
00785007055801
UPC
785007055801
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Trade Size
Amperage
20.0
Availability
Status
Inactive
Packaging
Weight per each
0.245
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AFGF202TRW.
Jump To:

Similar Items

Similar items are close alternatives to AFGF202TRW, though they may not be 100% alike.

Afci Arc Fault Gfci Ground Fault Receptacle Made Exclusively For Use With Screwl...
  • Our Part #: AFGF203TRW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AFGF203TRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($514.30) ·
AFGF203TRW - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat