ARPTR151GM2 - Magnesium Popout Triplex Outlet Kit 1 Ga

Legrand

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARPTR151GM2
Manufacturer
Legrand
Manufacturer's Part Number
ARPTR151GM2
Description
Magnesium Popout Triplex Outlet Kit 1 Ga
1-Gang 15A 125V Triplex Popout Kit Magnesium
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
786776178616 / 00786776178616
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ARPTR151GM2 - Small Image
 
ARPTR151GM2 - Large Image
Attachments
 
 
ARPTR151GM2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10
Phase
1
Voltage Rating
125
amperage rating
15
Poles
2
Number of Wires
3
connection
Side and Back Wire
Material
Plastic
Descriptions
Product Type
Magnesium Popout Triplex Outlet Kit 1 Ga
extra long description
ADO ARPTR151GM2 MAGNESIUM POPOUT TR
Description
MAGNESIUM POPOUT TRIPLEX OUTLET KIT 1 GA
Long Description
1-Gang 15A 125V Triplex Popout Kit Magnesium
Special Features
The adorne 1-Gang Pop-Out Outlet features three plugs for added power and disappears into the wall with a simple push when not needed.
Manufacturer Information
Brand
legrand
Manufacturers Part Number
ARPTR151GM2
GTIN
00786776178616
UPC
786776178616
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Pop-Out Outlet 1-Gang, Magnesium
Packaging
Weight per each
0.8
Carton
1
Package
2
Uses, Certifications, and Standards
standard
cULus
nema rating
5-15R
Mounting
BOX
Application
Residential Outlet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat