ARTRUSB153M4 - 15A Duplex Outlet W/Dual Usb Mag

Legrand

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ARTRUSB153M4
Manufacturer
Legrand
Manufacturer's Part Number
ARTRUSB153M4
Description
15A Duplex Outlet W/Dual Usb Mag
Adorne Plus-Size Combo Dual Usb and 15A Outlet, Magnesium
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007109924 / 00785007109924
Weight per unit
0.3625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10
Phase
1
Voltage Rating
125
amperage rating
15
Number of Wires
3
Material
Plastic
connection
Side and Back Wire
Descriptions
Product Type
15A Duplex Outlet W/Dual Usb Mag
extra long description
ADO ARTRUSB153M4 15A DUPLEX OUTLET
Description
15A DUPLEX OUTLET W/DUAL USB MAG
Long Description
adorne Plus-Size Combo Dual USB and 15A Outlet, Magnesium
Special Features
3.1A dual USB Plus Size Combination Outlet to charge two devices simultaneously while also using the receptacles.
Manufacturer Information
Brand
legrand
Manufacturers Part Number
ARTRUSB153M4
GTIN
00785007109924
UPC
785007109924
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Dual USB, Plus Size Combo Outlet, Magnesium
Packaging
Weight per each
0.3625
Carton
1
Package
4
Uses, Certifications, and Standards
nema rating
5-15R;USB
Mounting
BOX
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat