ASWR1532M4 - Whisper Switch 2 Module 15A SP/3W MG

Legrand

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock
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
ASWR1532M4
Manufacturer
Legrand
Manufacturer's Part Number
ASWR1532M4
Description
Whisper Switch 2 Module 15A SP/3W MG
15A 120V Single Pole/3-Way 2-Module Whisper Switch, Magnesium
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007022971 / 00785007022971
Weight per unit
0.1975 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ASWR1532M4 - Small Image
 
ASWR1532M4 - Large Image
Attachments
 
 
ASWR1532M4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
amperage rating
15
connection
Screw Terminals
Poles
Single pole/3-Way
actuator
Whisper Switch
Material, Color, and Finish
Color
Magnesium
Dimensions and Weight
Size
1.5" (D) x .089" (W) x 1.77" (H)
Descriptions
Product Type
Whisper Switch 2 Module 15A SP/3W MG
extra long description
ADO ASWR1532M4 WHISPER SWITCH 2 MOD
Description
WHISPER SWITCH 2 MODULE 15A SP/3W MG
Long Description
15A 120V Single Pole/3-Way 2-Module Whisper Switch, Magnesium
Special Features
Whisper Switch is an innovative cross between a traditional toggle and paddle switch.
Manufacturer Information
Brand
legrand
Manufacturers Part Number
ASWR1532M4
GTIN
00785007022971
UPC
785007022971
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Whisper 15A Switch, Magnesium
Packaging
Weight per each
0.1975
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
Box Mount
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat