CA7GV - WP 1G Vert Single RCPT Cover

Legrand-Pass & Seymour

  • $6.06 (Each)
  • $6.06 (Each)

  • $60.62 (Per 10)

  • $606.25 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA7GV
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA7GV
Description
WP 1G Vert Single RCPT Cover
Weatherproof Cover, 1 Gang, 2.81 (W) X 4.56 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.3400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007264319 / 00785007264319
Weight per unit
0.341 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.06 (Each)
Carton
$6.06 (Each)
Standard Packaging
$60.62 (Per 10)
Resources
Other Links
 
 
CA7GV - Other
 
CA7GV - Other
 
CA7GV - Other
 
CA7GV - Other
Images
 
 
CA7GV - Large Image
 
CA7GV - Small Image
 
CA7GV - Large Image
Brochures
 
 
CA7GV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Die-Cast Aluminum
insulation
Cover
Material, Color, and Finish
Finish
Zinc
Color
Gray
Dimensions and Weight
Size
4.6"
Descriptions
Product Type
Weatherproof Cover
Long Description
Weatherproof Cover, 1 Gang, 2.81 (W) x 4.56 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.3400 lb
Features
Weatherproof Cover 1 Gang Single Receptacle Vertical 1 Self Closing Lid, Gray
Short Description
1 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, Verticle
Special Features
Cord Flap Gasket;Weatherproof Cover 1 Gang Single Receptacle Vertical 1 Self Closing Lid
Description
WP 1G VERT SINGLE RCPT COVER
extra long description
P&S CA7GV WP 1G VERT SINGLE RCPT CO
Construction
Weatherproof
Additional Information
dimensions
2.81 (W) x 4.56 (H) in
Mounting Type
Ceiling;Wall Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2)
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA7GV
GTIN
00785007264319
UPC
785007264319
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.3400 lb
Weight per each
0.341
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Mounting
CEILING, WALL
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat