CATV2W - 2 F Type Coax Connector In 1G TP PL W

Legrand-On-Q

  • $5.99 (Each)
  • $5.99 (Each)

  • $299.58 (Per 50)

  • $599.15 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CATV2W
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATV2W
Description
2 F Type Coax Connector In 1G TP PL W
Dual 1 GHZ F-Coupler Wall Plate, White (M10)
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007247589 / 00785007247589
Weight per unit
0.103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.99 (Each)
Carton
$5.99 (Each)
Standard Packaging
$299.58 (Per 50)
Resources
Images
 
 
CATV2W - Small Image
 
CATV2W - Large Image
Attachments
 
 
CATV2W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
1
Dimensions and Weight
Thickness
.35
Size
4.7 in
Descriptions
extra long description
OnQ TPCATV2W 2 F TYPE COAX CONNECTO
Product Type
2 F Type Coax Connector In 1G TP PL W
Description
2 F TYPE COAX CONNECTOR IN 1G TP PL W
Long Description
Dual 1 GHz F-Coupler Wall Plate, White (M10)
Special Features
Molded of rugged, indestructible self extinguishing nylon
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
TPCATV2W
GTIN
00785007247589
UPC
785007247589
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.103
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
Other;Wall
Application
Residential/Commercial
standard
UL 514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat