CR20RED - Duplex Recp 20A/125V Side Wire RD

Legrand-Pass & Seymour

  • $2.89 (Each)
  • $2.89 (Each)

  • $28.90 (Per 10)

  • $289.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CR20RED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR20-RED
Description
Duplex Recp 20A/125V Side Wire RD
Commercial Spec Grade Duplex Receptacle, Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007180145 / 0785007180145 / 00785007180145
Weight per unit
0.1962 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.89 (Each)
Carton
$28.90 (Per 10)
Standard Packaging
$289.00 (Per 100)
Resources
Images
 
 
CR20RED - Small Image
 
CR20RED - Large Image
Other Links
 
 
CR20RED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
amperage rating
20
Number of Wires
3
Material
Nylon
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire
Material, Color, and Finish
Finish
Matte
Color
Red
Dimensions and Weight
Width
.780
Height
3.281
Descriptions
Product Type
Recep Dup 20A/125V Side Wire Red
extra long description
P&S CR20RED RECEP DUP 20A/125V SIDE
Description
DUPLEX RECP 20A/125V SIDE WIRE RD
Long Description
Commercial Spec Grade Duplex Receptacle, Side Wire 20A 125V
Special Features
Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. .032 inch thick, brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face and thermoplastic back body. Accepts #14 - #10 AWG solid or stranded copper or copper-clad wire. Terminal compartments isolated from each other for positive conductor containment. Tri-drive termina
Additional Information
Voltage
125.0 V
Outlet Type
Indoor, Commercial
indoor/outdoor
Indoor
Dielectric Strength
Withstands 1500V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CR20-RED
GTIN
00785007180145
UPC
785007180145
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1962
Carton
10
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 50° C
nema rating
5-20R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat