CS15AC3GRY - 15A 120/277VAC S Wire Comm 3W SW Gy

Legrand-Pass & Seymour

  • $8.38 (Each)
  • $8.38 (Each)

  • $418.91 (Per 50)

  • $837.82 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS15AC3GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS15AC3-GRY
Description
15A 120/277VAC S Wire Comm 3W SW Gy
Commercial 3-Way Switch, Side-Wire, 15A 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126587 / 0785007126587 / 00785007126587
Weight per unit
0.1804 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.38 (Each)
Carton
$8.38 (Each)
Standard Packaging
$418.91 (Per 50)
Resources
Images
 
 
CS15AC3GRY - Small Image
 
CS15AC3GRY - Large Image
 
CS15AC3GRY - Video
Brochures
 
 
CS15AC3GRY - Brochure
Other Links
 
 
CS15AC3GRY - Other
 
CS15AC3GRY - Other
 
CS15AC3GRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1
Voltage Rating
120/277
amperage rating
15
Poles
3-way
insulation
False
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
15A 120/277VAC S Wire Comm 3W SW Gry
extra long description
P&S CS15AC3GRY 15A 120/277VAC S WIR
Description
15A 120/277VAC S WIRE COMM 3W SW GY
Long Description
Commercial 3-Way Switch, Side-Wire, 15A 120/277V.
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Additional Information
media
Yes
Voltage
120.0 V
Contact Rating
15amp, 120/277vac
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS15AC3-GRY
GTIN
00785007126587
UPC
785007126587
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1804
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, FEDSPEC, UL 20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat