CS15AC3LA - 15A 120/277VAC S Wire Comm 3W SW La

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS15AC3LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS15AC3LA
Description
15A 120/277VAC S Wire Comm 3W SW La
Commercial 3WAY Switch, Side Wire, 15AMP 120/277VOLT, Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
785007126501 / 00785007126501
Weight per unit
0.1804 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CS15AC3LA - Small Image
 
CS15AC3LA - Large Image
 
CS15AC3LA - Video
Attachments
 
 
CS15AC3LA - Specification Sheet
Other Links
 
 
CS15AC3LA - Other
 
CS15AC3LA - Other
 
CS15AC3LA - Other
Brochures
 
 
CS15AC3LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Wattage
1
Voltage Rating
120/277
amperage rating
15
Poles
3way
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
15A 120/277VAC S Wire Comm 3W SW La
Description
15A 120/277VAC S WIRE COMM 3W SW LA
extra long description
P&S CS15AC3LA 15A 120/277VAC S WIRE
Long Description
Commercial 3way Switch, Side Wire, 15amp 120/277volt, Light Almond.
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Additional Information
media
Yes
Contact Rating
15amp, 120/277vac
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS15AC3LA
GTIN
00785007126501
UPC
785007126501
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Packaging
Weight per each
0.1804
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 20
Mounting
WALL
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat