CS20AC3W - 20A 120/277VAC S Wire Comm 3W SW W

Legrand-Pass & Seymour

  • $7.85 (Each)
  • $7.85 (Each)

  • $78.46 (Per 10)

  • $392.31 (Per 50)

  • $784.62 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS20AC3W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS20AC3W
Description
20A 120/277VAC S Wire Comm 3W SW W
Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
785007126556 / 00785007126556
Weight per unit
0.182 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.85 (Each)
Carton
$78.46 (Per 10)
Standard Packaging
$392.31 (Per 50)
Resources
Other Links
 
 
CS20AC3W - Other
 
CS20AC3W - Other
 
CS20AC3W - Other
Images
 
 
CS20AC3W - Large Image
 
CS20AC3W - Small Image
 
CS20AC3W - Large Image
 
CS20AC3W - Video
Brochures
 
 
CS20AC3W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/277 V ac
Material
Nylon
insulation
False
connection
Side Wire or external screw-pressure plate
amperage rating
20
Poles
3-way
Material, Color, and Finish
Contact Material
Silver Cadmium Oxide
Color
White
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 lb
Features
Commercial 3way Switch, Side Wire, 20amp 120/277volt, White.
Short Description
20 A, 120/277 VAC, Toggle Switch, White, 4 Poles, 4 Ways, B&S Wire
Special Features
Side Wire;Locking Support;Heavy Duty Toggle
Description
20A 120/277VAC S WIRE COMM 3W SW W
extra long description
P&S CS20AC3W 20A 120/277VAC S WIRE
Additional Information
media
Yes
dimensions
1.320 (L) x 1.073 (W) x 3.281 (H) in
Number of Ways
3
Connection Type
Grounding
actuator type
Toggle
Mounting Type
Wall Mount
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+115 °c
Standards Met
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
package quantity
10 CT;50 PK
indoor/outdoor
Indoor
Contact Configuration
One piece brass alloy contact arm
Contact Rating
Oversized silver alloy contacts
action
Three pole
Switch Type
Toggle
Voltage
120/277 V
Degree of Protection
1500V Dielectric Withstand Voltage
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS20AC3W
GTIN
00785007126556
UPC
785007126556
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight
0.18 lb
Weight per each
0.182
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
NEMA WD-1;NEMA WD-6
Enclosure
Nylon
Mounting
WALL
Application
Commercial
standard
CULUS, FEDSPEC, UL Listed E140597, Standard UL20, FedSpec WS896, Flammability Rating UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat