CS8269 - Rec Ca Styl 50A/250V T/L

Legrand-Pass & Seymour

  • $120.43 (Each)
  • $120.43 (Each)

  • $1,204.30 (Per 10)
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
CS8269
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS8269
Description
Rec Ca Styl 50A/250V T/L
Receptacle California Standard Style 50A/250V Turnlok Registered
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007826906 / 0785007826906 / 00785007826906
Weight per unit
0.578 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.43 (Each)
Standard Packaging
$1,204.30 (Per 10)
Resources
Images
 
 
CS8269 - Small Image
 
CS8269 - Large Image
Brochures
 
 
CS8269 - Brochure
Other Links
 
 
CS8269 - Other
 
CS8269 - Other
 
CS8269 - Other
 
CS8269 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10 - 4
Voltage Rating
250
Number of Wires
3
Poles
3
Phase
3
amperage rating
50
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
Rec Ca Styl 50A/250V T/L
extra long description
P&S CS8269 REC CA STYL 50A/250V T/L
Description
REC CA STYL 50A/250V T/L
Long Description
Receptacle California Standard Style 50a/250V Turnlok Registered
Special Features
Corrosion resistant turnlock locking device
Additional Information
Voltage
250.0 V
Receptacle Type
Locking
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS8269
GTIN
00785007826906
UPC
785007826906
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
California Style Turnlock Receptacle
Trade Size
Amperage
50.0
Packaging
Weight per each
0.578
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
California Standard
standard
CSA, UL, UL 498
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS8269.
Jump To:

Cross Referenced

These items are similar to CS8269 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS8269A Bryant Electric 00781786253315
CS8269 Eaton Wiring Devices 00040893681917
CS8269 Ericson 00782862822449
CS8269 Hubbell Wiring Device-Kellems 00783585828909
CS8269 Leviton 00078477326084
CS8269 Legrand Pass & Seymour 00785007826906
CS8269 Woodhead 00786788509804
CS8269 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat