CSB15AC1GRY - 15A 125/277V Construct 1P Tog SW Gry

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB15AC1GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB15AC1-GRY
Description
15A 125/277V Construct 1P Tog SW Gry
Construction 1-Pole Switch, Back and Side-Wire, 15A 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007126013 / 0785007126013 / 00785007126013
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
CSB15AC1GRY - Other
 
CSB15AC1GRY - Other
 
CSB15AC1GRY - Other
 
CSB15AC1GRY - Other
Brochures
 
 
CSB15AC1GRY - Brochure
Images
 
 
CSB15AC1GRY - Large Image
 
CSB15AC1GRY - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1
Voltage Rating
120/277
amperage rating
20
insulation
False
Poles
Single Pole
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
15A 120/277VAC B+S Wire Comm SP SW Gry
extra long description
P&S CSB15AC1GRY 15A 120/277VAC B+S
Description
15A 125/277V CONSTRUCT 1P TOG SW GRY
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Long Description
Construction 1-Pole Switch, Back and Side-Wire, 15A 120/277V.
Additional Information
Voltage
120.0 V
Contact Rating
15amp, 120/277vac
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
CSB15AC1-GRY
GTIN
00785007126013
UPC
785007126013
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.17
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, FEDSPEC, UL 20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat