CSB15AC1W - 15A 120/277VAC B+S Wire Comm SP SW W

Legrand-Pass & Seymour

  • $6.73 (Each)
  • $6.73 (Each)

  • $67.30 (Per 10)

  • $336.50 (Per 50)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB15AC1W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB15AC1W
Description
15A 120/277VAC B+S Wire Comm SP SW W
Construction 1-Pole Switch, Back and Side-Wire, 15A 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126044 / 0785007126044 / 00785007126044
Weight per unit
0.1711 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.73 (Each)
Carton
$67.30 (Per 10)
Standard Packaging
$336.50 (Per 50)
Resources
Images
 
 
CSB15AC1W - Small Image
 
CSB15AC1W - Large Image
Other Links
 
 
CSB15AC1W - Other
 
CSB15AC1W - Other
 
CSB15AC1W - Other
 
CSB15AC1W - Other
Brochures
 
 
CSB15AC1W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
15
insulation
False
Poles
Single Pole
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
15A 120/277VAC B+S Wire Comm SP SW W
Description
15A 120/277VAC B+S WIRE COMM SP SW W
extra long description
P&S CSB15AC1W 15A 120/277VAC B+S WI
Special Features
Back & Side wire, locking support, one piece brass alloy contact arm
Long Description
Construction 1-Pole Switch, Back and Side-Wire, 15A 120/277V.
Additional Information
Voltage
120.0 V
Contact Rating
15amp, 120/277vac
Switch Type
Toggle
action
TP
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CSB15AC1W
GTIN
00785007126044
UPC
785007126044
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1711
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
FEDSPEC, CULUS, UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat