CSB20AC2 - 20A 120/277VAC B+S Wire Comm DP SW BN

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB20AC2
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB20AC2
Description
20A 120/277VAC B+S Wire Comm DP SW BN
Construction 2-Pole Switch, Back and Side-Wire, 20A 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/EAN/GTIN
785007126150 / 0785007126150 / 00785007126150
Weight per unit
0.1872 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CSB20AC2 - Small Image
 
CSB20AC2 - Large Image
Brochures
 
 
CSB20AC2 - Brochure
Other Links
 
 
CSB20AC2 - Other
 
CSB20AC2 - Other
 
CSB20AC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
20
Poles
Double Pole
insulation
False
Dimensions and Weight
Size
3.3 in
Descriptions
Description
20A 120/277VAC B+S WIRE COMM DP SW BN
Product Type
20A 120/277VAC B+S Wire Comm DP SW BN
extra long description
P&S CSB20AC2 20A 120/277VAC B+S WIR
Long Description
Construction 2-Pole Switch, Back and Side-Wire, 20A 120/277V.
Special Features
Back & side wire, locking support, heavy duty toggle
Additional Information
Voltage
120.0 V
Contact Rating
20Amp, 120/277Vac
action
Double pole
Switch Type
Toggle
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
CSB20AC2
GTIN
00785007126150
UPC
785007126150
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
TOGGLE SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1872
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
FEDSPEC, CULUS, UL 498/20
Enclosure
Nylon
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat