CSB20AC4 - 20A 120/277VAC B+S Wire Comm 4W SW BN

Pass & Seymour/Legrand

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB20AC4
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
CSB20AC4
Description
20A 120/277VAC B+S Wire Comm 4W SW BN
Construction 4WAY Switch, Back and, Side Wire, 20AMP 120/277VOLT, Brown.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
785007126358 / 00785007126358
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CSB20AC4 - Large Image
 
CSB20AC4 - Small Image
Attachments
 
 
CSB20AC4 - Specification Sheet
Other Links
 
 
CSB20AC4 - Other
 
CSB20AC4 - Other
 
CSB20AC4 - Other
Brochures
 
 
CSB20AC4 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
20
Wattage
4
Poles
4way
insulation
False
Dimensions and Weight
Size
3.3"
Descriptions
Long Description
Construction 4way Switch, Back and, Side Wire, 20amp 120/277volt, Brown.
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Product Type
20A 120/277VAC B+S Wire Comm 4W SW BN
extra long description
P&S CSB20AC4 20A 120/277VAC B+S WIR
Description
20A 120/277VAC B+S WIRE COMM 4W SW BN
Additional Information
Contact Rating
20Amp, 120/277Vac
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
CSB20AC4
GTIN
00785007126358
UPC
785007126358
Taxonomies, Classifications, and Categories
Type
SWITCH
Category Description
Residential plates
Packaging
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
standard
UL 20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat