D0651 - Straight Blade Plug 2P 3W 50A250V GG

Legrand-Pass & Seymour

  • $105.20 (Each)
  • $105.20 (Each)

  • $1,052.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D0651
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
D0651
Description
Straight Blade Plug 2P 3W 50A250V GG
Gator Grip Plug, 2-Pole 3-Wire 50A 250V Grounding, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007124156 / 0785007124156 / 00785007124156
Weight per unit
0.7005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.20 (Each)
Standard Packaging
$1,052.00 (Per 10)
Resources
Images
 
 
D0651 - Large Image
 
D0651 - Small Image
Brochures
 
 
D0651 - Brochure
Other Links
 
 
D0651 - Other
 
D0651 - Other
 
D0651 - Other
 
D0651 - Other
 
D0651 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14-0
Poles
2
Voltage Rating
250
Number of Wires
3
amperage rating
50
Material
Nylon
Dimensions and Weight
Size
2.63"
Descriptions
Product Type
Straight BLD Plug 2P 3W 50A250V GG
extra long description
P&S D0651 STRAIGHT BLD PLUG 2P 3W 5
Description
STRAIGHT BLADE PLUG 2P 3W 50A250V GG
Long Description
Gator Grip Plug, 2-Pole 3-Wire 50A 250V Grounding, Yellow
Special Features
Gator grip, nylon jaws grip securely, transparent wiring chamber
Additional Information
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
D0651
GTIN
00785007124156
UPC
785007124156
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Plug Tail
Trade Size
Amperage
50.0
Packaging
Weight per each
0.7005
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
6-50P
Application
Commercial/Residential
standard
CULUS, UL498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat