ENP0900NA - Plastic 9" Media Enclosure W/Cover

Legrand-On-Q

  • $37.23 (Each)
  • $37.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ENP0900NA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
ENP0900NA
Description
Plastic 9" Media Enclosure W/Cover
<P>The 9-Inch Dual-Purpose In-Wall Enclosure Is Engineered to Provide Storage Of Structured Wiring and Av Components. The ENP0900NA Is Constructed Of Wi-Fi Transparent Material to Manage Wireless Components and Av Devices At Point-Of-Use Locations, Like Directly Behind A TV or Other Media Centers. It Can Also Be Used For Structured Wiring Purposes, Such As Networking Equipment, Access Points, Switches and More. The ENP0900NA Is Compatible With Devices Like Apple TV, Roku, Amazon Fire TV, Small Network Swit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428434542 / 00804428434542
Weight per unit
2.79 L
Price & Packaging
Minimum Order Quantity
1
Unit
$37.23 (Each)
Resources
Images
 
 
ENP0900NA - Large Image
 
ENP0900NA - Large Image
 
ENP0900NA - Large Image
 
ENP0900NA - Large Image
 
ENP0900NA - Large Image
 
ENP0900NA - Large Image
 
ENP0900NA - Large Image
 
ENP0900NA - Large Image
 
ENP0900NA - Large Image
 
ENP0900NA - Small Image
 
ENP0900NA - Video
Other Links
 
 
ENP0900NA - Other
 
ENP0900NA - Other
 
ENP0900NA - Other
 
ENP0900NA - Other
 
ENP0900NA - Other
 
ENP0900NA - Other
 
ENP0900NA - Other
 
ENP0900NA - Other
 
ENP0900NA - Other
 
ENP0900NA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Thickness
0.1
Descriptions
Product Type
Plastic 9IN Media Enc W/ Cover
Special Features
ABS injection molded plastic structured wiring enclosure
Long Description
<p>The 9-inch Dual-Purpose In-Wall Enclosure is engineered to provide storage of structured wiring and AV components. The ENP0900NA is constructed of Wi-Fi transparent material to manage wireless components and AV devices at point-of-use locations, like directly behind a TV or other media centers. It can also be used for structured wiring purposes, such as networking equipment, access points, switches and more. The ENP0900NA is compatible with devices like Apple TV, Roku, Amazon Fire TV, small network swit
extra long description
OnQ ENP0900NA PLASTIC 9IN MEDIA ENC
Description
PLASTIC 9" MEDIA ENCLOSURE W/COVER
Additional Information
Enclosure Size
9.0
Enclosure Type
Dual Purpose
frame
Injection-molded plastic
media
Yes
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
ENP0900NA
GTIN
00804428434542
UPC
804428434542
Taxonomies, Classifications, and Categories
Type
ENCLOSURE
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 93% (relative humidity, non-condensing)
Mounting
Consult the Factory for Mounting Recommendations
standard
ROHS, UL, CULUS, RoHS, UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat