ENP30605 - 30" Hinged Door 5PK

Legrand-On-Q

  • $170.58 (Each)
  • $170.58 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ENP30605
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
ENP30605
Description
30" Hinged Door 5PK
Plastic 30" Hinged Cover (5PK)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Enclosures & Cabinets
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428432166 / 00804428432166
Weight per unit
18.775 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.58 (Each)
Resources
Images
 
 
ENP30605 - Large Image
 
ENP30605 - Large Image
 
ENP30605 - Large Image
 
ENP30605 - Large Image
 
ENP30605 - Large Image
Attachments
 
 
ENP30605 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS Plastic enclosure cover, hinge is cold rolled steel
Material, Color, and Finish
Finish
Smooth injection molded ABS plastic
Color
White
Dimensions and Weight
Width
16.46 (418)
Depth
32.67 (829.82)
Thickness
0.1 (2.54)
Height
4.92 (124.97)
Descriptions
extra long description
OnQ ENP30605 PLASTIC 30IN HINGED CO
Product Type
Plastic 30IN Hinged Cover (5PK)
Description
30" HINGED DOOR 5PK
Long Description
Plastic 30" Hinged Cover (5pk)
Special Features
Cover for centralized distribution enclosure for ired & ireless low voltage systems
Additional Information
face plate
Hinded Door cover
frame
Injection-molded plastic
Cable Entry
Knockouts located on top and bottom of the enclosure, none on the cover
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
ENP30605
GTIN
00804428432166
UPC
804428432166
Taxonomies, Classifications, and Categories
Type
ABS Plastic enclosure cover for ired and ireless devices
Availability
Status
Inactive
Packaging
Weight per each
18.775
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 122 F (0 to 50 C)
Mounting
Mounts on 30 enclosure ENP3080
Application
Residential
standard
UL, cULus, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ENP30605.
Jump To:

Similar Items

Similar items are close alternatives to ENP30605, though they may not be 100% alike.

Plastic 30 In Hinged Door With Trim Ring, 5-Pack
  • Our Part #: ENP30605NA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ENP30605NA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($248.60) ·
ENP30605NA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$248.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat