ENP4250NA - Plastic 42 In Encl W/Trim & Hinged Cover

Legrand-On-Q

  • $163.34 (Each)
  • $163.34 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ENP4250NA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
ENP4250NA
Description
Plastic 42 In Encl W/Trim & Hinged Cover
Plastic 42 In Enclosure With Trim Ring and Hinged Door
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Enclosures & Cabinets
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428433972 / 00804428433972
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.34 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
OnQ ENP4250NA PLASTIC 42 IN ENCL W/
Product Type
Plastic 42 In Encl W/Trim & Hinged Cover
Description
PLASTIC 42 IN ENCL W/TRIM & HINGED COVER
Long Description
Plastic 42 in Enclosure with Trim Ring and Hinged Door
Manufacturer Information
Manufacturers Part Number
ENP4250NA
Brand
LEGRAND-ON-Q
GTIN
00804428433972
UPC
804428433972
Packaging
Weight per each
4.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat