IG5362I - Recep Dup 20A Commer Isol GRD Iv

Legrand-Pass & Seymour

  • $12.91 (Each)
  • $12.91 (Each)

  • $129.12 (Per 10)

  • $1,291.17 (Per 100)
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
IG5362I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
IG5362I
Description
Recep Dup 20A Commer Isol GRD Iv
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007045338 / 0785007045338 / 00785007045338
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.91 (Each)
Carton
$129.12 (Per 10)
Standard Packaging
$1,291.17 (Per 100)
Resources
Other Links
 
 
IG5362I - Other
 
IG5362I - Other
 
IG5362I - Other
 
IG5362I - Other
Images
 
 
IG5362I - Large Image
 
IG5362I - Small Image
Brochures
 
 
IG5362I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
amperage rating
20
Number of Wires
3
connection
Back and side wire
Material
Nylon
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Width
.922
Height
3.281
Descriptions
Product Type
Recep Dup 20A Commer Isol GRD Iv
extra long description
P&S IG5362I RECEP DUP 20A COMMER IS
Description
RECEP DUP 20A COMMER ISOL GRD IV
Long Description
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
Special Features
IG symbol and Isolated Ground markings for easy identification and circuit delineation. Triple-wipe brass contacts ensure lasting, positive contact with plug blades. High-impact resistant nylon face resists impacts and scrapes. Corrosion-resistant plated steel strap. Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation. Plastic barrier isolates grounding terminal from mounting strap and metal boxes. Side and internal screw-pressure-plate back wi
Additional Information
Voltage
125.0 V
Dielectric Strength
Withstands 2000V minimum
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
IG5362I
GTIN
00785007045338
UPC
785007045338
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.195
Carton
10
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
nema rating
5-20R
Mounting
WALL
Application
Commercial
standard
FEDSPEC, CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IG5362I.
Jump To:

Similar Items

Similar items are close alternatives to IG5362I, though they may not be 100% alike.

Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptac...
  • Our Part #: AHIG5362V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AHIG5362V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
AHIG5362V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Straight Blade Isolated Ground, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wi...
  • Our Part #: IG5362I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IG5362I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($465.40) ·
IG5362I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to IG5362I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY5362IGI Bryant Electric 00781786005310
IG5362V Eaton Wiring Devices 00032664571510
CR5352IGI Hubbell Wiring Device-Kellems 00783585387161
IG5362I Hubbell Wiring Device-Kellems 00783585876887
5362-IGI Leviton 00078477053263
82160 Morris 00601986821605
IG5362I Legrand Pass & Seymour 00785007045338
CR5352IGI GENERAL ELECTRIC n/a
IG5362I GENERAL ELECTRIC n/a
IG5362V GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat