IG8300BLSP - Ig TVSS HG Recp 20A 125V Alarm BL

Legrand-Pass & Seymour

  • $114.83 (Each)
  • $114.83 (Each)

  • $5,741.50 (Per 50)
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
IG8300BLSP
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
IG8300BLSP
Description
Ig TVSS HG Recp 20A 125V Alarm BL
Hospital Grade Isolated Ground Surge Protective Duplex Receptacle Offers Increased Transient Protection, Reliability and Protection Notification (Audible Alarm With Led Indicator). Back and, Side Wire, 20AMP 125VOLT, Blue.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
785007194623 / 00785007194623
Weight per unit
0.3766 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.83 (Each)
Standard Packaging
$5,741.50 (Per 50)
Resources
Other Links
 
 
IG8300BLSP - Other
 
IG8300BLSP - Other
 
IG8300BLSP - Other
Images
 
 
IG8300BLSP - Large Image
 
IG8300BLSP - Small Image
 
IG8300BLSP - Video
Brochures
 
 
IG8300BLSP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10
Voltage Rating
125
amperage rating
20
Number of Wires
3
connection
Back and side wire
Poles
2
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Width
1.25
Height
3.75
Descriptions
Product Type
Ig TVSS HG Recp 20A 125V Alarm BL
Description
IG TVSS HG RECP 20A 125V ALARM BL
extra long description
P&S IG8300BLSP IG TVSS HG RECP 20A
Long Description
Hospital Grade Isolated Ground Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 20amp 125volt, Blue.
Special Features
IG symbol and Isolated Ground markings for easy identification and circuit delineation. Plastic barrier isolates grounding terminal from mounting strap and metal boxes. Solid-state LED monitor has 25-year minimum life expectancy. A high visibility, wide-angle lens indicates protection is in place. LED Indication: steady green = protected, flashing red = not protected, OFF = no power to unit. Audible alarm alert of MOV damage. Alarm able to be turned On/Off. Wrap-around steel strap for structural integrity.
Additional Information
media
Yes
Voltage
125.0 V
class
IG
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
IG8300BLSP
GTIN
00785007194623
UPC
785007194623
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Isolated Ground Hospital Grade Surge Protective Receptacle, Audible Alarm with LED Indicator
Trade Size
Amperage
20.0
Packaging
Weight per each
0.3766
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
CULUS, cUL UL1449, UL498: CSA C22.2 No. 42: ANSI/EEE C62.41 (Formerly IEEE 587), ANSI/IEEE C62.45 Installation Categories “A” (Ring Wave) “B” (Unidirectional Impulse).
environmental conditions
Flammability: UL94 V2
Temperature Rating
Operating Temperature: -20°C to +55°C (-4°F to 131°F), Storage Temperature: -40°C to +85°C (-40°F to 185°F)
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IG8300BLSP.
Jump To:

Cross Referenced

These items are similar to IG8300BLSP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
IG8300HGBLS Eaton Wiring Devices 00040893619071
IG8362SA Hubbell Wiring Device-Kellems 00783585060965
8380-IGB Leviton 00078477009109
IG8300BLSP Legrand Pass & Seymour 00785007194623
IG8362SA GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat