KS426I - Keystone Decorator 4 Port Iv

Legrand-On-Q

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KS426I
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
KS426I
Description
Keystone Decorator 4 Port Iv
4PORT Keystone Dcor Frame Ivory
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
78500786154
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KS426I - Small Image
 
KS426I - Large Image
Attachments
 
 
KS426I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Keystone Decorator Frame
Long Description
KEYSTONE DECORATOR FRAME, IVORY COLOR; DECORATOR CONFIGURATION; KEYSTONE MOUNTING; 4-PORT INSERT OPENING; TRADEMASTER[R] BRAND
Description
KEYSTONE DECORATOR 4 PORT IV
Commodity Description
OUTLETS, JACKS, & PLATES
Additional Information
Insert Opening
4-PORT
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
KS426I
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Configuration
DECORATOR
Mounting
KEYSTONE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat