KTPD3I - Keystone Iv 3-Port Plate

Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTPD3I
Manufacturer
Pass & Seymour
Manufacturer's Part Number
KTPD3-I
Description
Keystone Iv 3-Port Plate
Ivory Color; 3-Port Configuration; Trademaster Brand
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
078500786178
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
KTPD3I - Specification Sheet
Images
 
 
KTPD3I - Small Image
 
KTPD3I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Keystone Wall Plate
Long Description
FACE PLATE, KEYSTONE TYPE; IVORY COLOR; NEMA CONSTRUCTION STANDARD; 3 PORT(S); TRADEMASTER[R] BRAND; INCLUDES LABEL WINDOW; APPLICATION NETWORK WIRING CONNECTIVITY
Description
KEYSTONE IV 3-PORT PLATE
Additional Information
Includes Label Window; Application Network Wiring Connectivity
Commodity Description
OUTLETS, JACKS, & PLATES
Additional Information
Number of Ports
3 in
Construction Standard
NEMA
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
KTPD3-I
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
KEYSTONE
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.09
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat