KTPD4W - Keystone Trademaster 4 Port WH

Legrand-On-Q

  • $1.57 (Each)
  • $1.57 (Each)

  • $15.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTPD4W
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
KTPD4W
Description
Keystone Trademaster 4 Port WH
4PORT Keystone Wall Plate W/Out Label Window White
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
78500786183
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1.57 (Each)
Standard Packaging
$15.70 (Per 10)
Resources
Images
 
 
KTPD4W - Small Image
 
KTPD4W - Large Image
Attachments
 
 
KTPD4W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Product Type
Face Plate
Long Description
FACE PLATE, KEYSTONE TYPE; WHITE COLOR; NEMA CONSTRUCTION STANDARD; 4 PORT(S); TRADEMASTER[R] BRAND; INCLUDES LABEL WINDOW; APPLICATION NETWORK WIRING CONNECTIVITY
Additional Information
Includes Label Window; Application Network Wiring Connectivity
Commodity Description
OUTLETS, JACKS, & PLATES
Description
KEYSTONE TRADEMASTER 4 PORT WH
Additional Information
Number of Ports
4
Construction Standard
NEMA
Manufacturer Information
Manufacturers Part Number
KTPD4W
Brand
Pass and Seymour
Taxonomies, Classifications, and Categories
Type
KEYSTONE
Category Description
Datacom Wiring Devices and Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat