L1020C - Turnlok Connector 3WIRE 20A125/250V

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1020C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1020C
Description
Turnlok Connector 3WIRE 20A125/250V
Turnlok® Connector 3-Wire 20A 125/250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007102017 / 00785007102017
Weight per unit
0.381 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L1020C - Small Image
 
L1020C - Large Image
Other Links
 
 
L1020C - Other
 
L1020C - Other
 
L1020C - Other
 
L1020C - Other
Brochures
 
 
L1020C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10-18
Voltage Rating
125/250
amperage rating
20
Number of Wires
3
Poles
3
Phase
3
Dimensions and Weight
Size
3.4"
Descriptions
Product Type
Turnlok Connector 3WIRE 20A125/250V
extra long description
P&S L1020C TURNLOK CONNECTOR 3WIRE
Long Description
Turnlok® Connector 3-Wire 20A 125/250V
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Description
TURNLOK CONNECTOR 3WIRE 20A125/250V
Manufacturer Information
Manufacturers Part Number
L1020C
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007102017
UPC
785007102017
Taxonomies, Classifications, and Categories
Type
Turnlock Connector
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight per each
0.381
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
nema rating
L10-20R
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat