L1030R - Turnlok Receptacle 3W 30 A125/250V

Legrand-Pass & Seymour

  • $53.77 (Each)
  • $53.77 (Each)

  • $2,688.50 (Per 50)
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
L1030R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1030R
Description
Turnlok Receptacle 3W 30 A125/250V
Turnlok® Single Receptacle 3-Wire 30A 125/250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007103052 / 0785007103052 / 00785007103052
Weight per unit
0.2452 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.77 (Each)
Standard Packaging
$2,688.50 (Per 50)
Resources
Other Links
 
 
L1030R - Other
 
L1030R - Other
 
L1030R - Other
 
L1030R - Other
Images
 
 
L1030R - Large Image
 
L1030R - Small Image
Brochures
 
 
L1030R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250
Wire Size
18 - 10
amperage rating
20
Number of Wires
3
Phase
3
Poles
3-way
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
Turnlok Receptacle 3W 30 A125/250V
Description
TURNLOK RECEPTACLE 3W 30 A125/250V
Long Description
Turnlok® Single Receptacle 3-Wire 30A 125/250V
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
extra long description
P&S L1030R TURNLOK RECEPTACLE 3W 30
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
L1030R
GTIN
00785007103052
UPC
785007103052
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Turnlock Receptacle
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2452
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, UL 498
nema rating
L10-30R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L1030R.
Jump To:

Cross Referenced

These items are similar to L1030R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71030FR Bryant Electric 00781786692633
CWL1030R Eaton Wiring Devices 00040893668284
2660 Leviton 00078477045862
L1030R Legrand Pass & Seymour 00785007103052
CWCWL1030R GENERAL ELECTRIC n/a
GL1030 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat