L1230P - Plug 3W30A480V T/L B&W

Legrand-Pass & Seymour

  • $55.96 (Each)
  • $55.96 (Each)

  • $559.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1230P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1230P
Description
Plug 3W30A480V T/L B&W
Locking Device Turnlock Plug, 30 A, 480 V, 3 Poles, 3 Wires, Black/White, Thermoplastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007123043 / 00785007123043
Weight per unit
0.354 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.96 (Each)
Standard Packaging
$559.60 (Per 10)
Resources
Images
 
 
L1230P - Small Image
 
L1230P - Large Image
 
L1230P - Large Image
Other Links
 
 
L1230P - Other
 
L1230P - Other
 
L1230P - Other
 
L1230P - Other
 
L1230P - Other
Brochures
 
 
L1230P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Number of Wires
3
Material
Thermoplastic
Wire Size
#18 to #8 AWG
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.75 in
Descriptions
Product Type
Locking Device Turnlock Plug
Long Description
Locking Device Turnlock Plug, 30 A, 480 V, 3 Poles, 3 Wires, Black/White, ThermoPlastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.35 lb
Features
Plug 3wire 30amp 480volt Turnlok
Short Description
30 A, 480 V, Locking Device Turnlock Plug, Black/White, Nylon, 2 Poles, 3 Wires
Special Features
Turnlock;Locking Device;Quick Thread Assembly;Rounded Back Contour;New Design External Cord Grips;3 Phase
Description
PLUG 3W30A480V T/L B&W
extra long description
P&S L1230P PLUG 3W30A480V T/L B&W
Additional Information
Standards Met
RoHS Compliant;UL 498;CSA Certified;UL Listed
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Impact;Corrosion Resistant
package quantity
1 CT;10 PK
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1230P
GTIN
00785007123043
UPC
785007123043
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Packaging
Weight
0.35 lb
Weight per each
0.354
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
L12-30P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat