L1730P - Plug 4W30A600V T/L

Legrand-Pass & Seymour

  • $49.73 (Each)
  • $49.73 (Each)

  • $497.25 (Per 10)

  • $4,972.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1730P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1730P
Description
Plug 4W30A600V T/L
Locking Device Turnlock Plug, 30 A, 600 V Ac, 3 Poles, 4 Wires, Black/White, Thermoplastic, 2.20 In Diameter, 3.75 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007173048 / 00785007173048
Weight per unit
0.354 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.73 (Each)
Carton
$49.72 (Each)
Standard Packaging
$497.25 (Per 10)
Resources
Images
 
 
L1730P - Small Image
 
L1730P - Large Image
 
L1730P - Large Image
Other Links
 
 
L1730P - Other
 
L1730P - Other
 
L1730P - Other
 
L1730P - Other
 
L1730P - Other
Brochures
 
 
L1730P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V ac
Number of Wires
4
Material
Thermoplastic
Wire Size
0 to #18 AWG
Poles
3
Phase
3
amperage rating
30
Dimensions and Weight
Diameter
2.20 in
Length
3.75 in
Size
3.8"
Descriptions
Product Type
Locking Device Turnlock Plug
Long Description
Locking Device Turnlock Plug, 30 A, 600 V ac, 3 Poles, 4 Wires, Black/White, ThermoPlastic, 2.20 in Diameter, 3.75 in Length, 0 to #18 AWG Wire Size, Corrosion Resistant, 0.35 lb
Features
Plug 4wire 30amp 600volt Turnlok
Short Description
30 A, 600 VAC, Locking Device Turnlock Plug, Black/White
Special Features
Double Dovetail Design Provides Superior Protection Against Cord Pull-Out Forces;New-Design External Cord Grips Provide Visible Assurance Of Safe and Proper Cord Retention;3 Phase
Description
PLUG 4W30A600V T/L
extra long description
P&S L1730P PLUG 4W30A600V T/L
Additional Information
Resistance Properties
Corrosion Resistant
package quantity
1 ct
Standards Met
RoHS Compliant;UL 498
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1730P
GTIN
00785007173048
UPC
785007173048
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Packaging
Weight
0.35 lb
Weight per each
0.354
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L17-30P
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat