L1830R - R SGL 4W30A120/208V T/L

Legrand-Pass & Seymour

  • $107.34 (Each)
  • $107.34 (Each)

  • $5,367.00 (Per 50)
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
L1830R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1830R
Description
R SGL 4W30A120/208V T/L
Receptacle Single 4-Wire 30A 120/280VOLT Turnlok®
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007183054 / 0785007183054 / 00785007183054
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.34 (Each)
Standard Packaging
$5,367.00 (Per 50)
Resources
Other Links
 
 
L1830R - Other
 
L1830R - Other
 
L1830R - Other
 
L1830R - Other
Brochures
 
 
L1830R - Brochure
Images
 
 
L1830R - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208
Wire Size
18 - 10
Phase
3
amperage rating
30
Number of Wires
4
Poles
4-Way
Dimensions and Weight
Size
3.3"
Descriptions
extra long description
P&S L1830R R SGL 4W30A120/208V T/L
Description
R SGL 4W30A120/208V T/L
Product Type
R SGL 4W30A120/208V T/L
Long Description
Receptacle Single 4-Wire 30A 120/280volt Turnlok®
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Additional Information
Voltage
120.0 V
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
L1830R
GTIN
00785007183054
UPC
785007183054
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
RECEPTACLE
Trade Size
Amperage
30.0
Packaging
Weight per each
0.24
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, UL 498
nema rating
L18-30R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L1830R.
Jump To:

Cross Referenced

These items are similar to L1830R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71830FR Bryant Electric 00781786698437
CWL1830R Eaton Wiring Devices 00040893669281
HBL2750 Hubbell Wiring Device-Kellems 00783585236193
2750 Leviton 00078477045923
L1830R Legrand Pass & Seymour 00785007183054
GL1830 GENERAL ELECTRIC n/a
HBL2750 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat