NTL885TRICC6 - Radiant Nlite/2 15A TR Outlts + Louv Iv

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NTL885TRICC6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
NTL885TRICC6
Description
Radiant Nlite/2 15A TR Outlts + Louv Iv
15A 125V Tamper-Resistant Duplex Outlet With Led Night Light, Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007032307 / 00785007032307
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NTL885TRICC6 - Large Image
 
NTL885TRICC6 - Large Image
 
NTL885TRICC6 - Large Image
 
NTL885TRICC6 - Large Image
 
NTL885TRICC6 - Large Image
 
NTL885TRICC6 - Large Image
 
NTL885TRICC6 - Large Image
 
NTL885TRICC6 - Large Image
 
NTL885TRICC6 - Large Image
Brochures
 
 
NTL885TRICC6 - Brochure
Other Links
 
 
NTL885TRICC6 - Other
 
NTL885TRICC6 - Other
 
NTL885TRICC6 - Other
 
NTL885TRICC6 - Other
 
NTL885TRICC6 - Other
 
NTL885TRICC6 - Other
 
NTL885TRICC6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
15
Dimensions and Weight
Size
Depth 1.5" x Width 1.6" x Height 2.75"
Descriptions
Product Type
Radiant Nlite/2 15A TR Outlts + Louv Iv
Long Description
15A 125V Tamper-Resistant Duplex Outlet with LED Night Light, Ivory
Special Features
This night light features five adjustable light levels (including OFF) and an optional louver for additional light-level control.
extra long description
P&S NTL885TRICC6 RADIANT NLITE/2 15
Description
RADIANT NLITE/2 15A TR OUTLTS + LOUV IV
Additional Information
Contact Rating
125
Contact Configuration
15A
operating cycles
50,000 cycles minimum, resistive, inductive, tungstun filament lamp load
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
NTL885TRICC6
GTIN
00785007032307
UPC
785007032307
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Night Light w/Duplex Outlet
Packaging
Weight per each
0.28
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
BOX
standard
cULus, UL Listed
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Application
Residential
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat