PJSC1I - Toggle Switch Openings, Center Sections, Iv

Legrand-Pass & Seymour

  • $5.02 (Each)
  • $5.02 (Each)

  • $50.20 (Per 10)

  • $502.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJSC1I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSC1I
Description
Toggle Switch Openings, Center Sections, Iv
Sectional Wall Plates That Lock Securely Together In Installation to Fill Blank Sections. Designed With Rugged Material In Ivory, White and Light Almond Colors.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007147131 / 0785007147131 / 00785007147131
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Carton
$50.20 (Per 10)
Standard Packaging
$502.00 (Per 100)
Resources
Images
 
 
PJSC1I - Small Image
 
PJSC1I - Large Image
Brochures
 
 
PJSC1I - Brochure
Other Links
 
 
PJSC1I - Other
 
PJSC1I - Other
 
PJSC1I - Other
 
PJSC1I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5.5"
Descriptions
Description
TOGGLE SWITCH OPENINGS, CENTER SECTIONS, IV
Long Description
Sectional Wall Plates that lock securely together in installation to fill blank sections. Designed with rugged material in ivory, white and light almond colors.
Special Features
Sectional wall plates to create your opening, molded of rugged thermoplastic
Product Type
Disc Sub Pjsc1icc10
extra long description
P&S PJSC1I DISC SUB PJSC1ICC10
Additional Information
cutout
Toggle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PJSC1I
GTIN
00785007147131
UPC
785007147131
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.04
Carton
10
Package
100
Uses, Certifications, and Standards
standard
CSA, UL, UL 514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat