PJSC1I - Toggle Switch Openings, Center Sections, Iv

Legrand-Pass & Seymour

  • $5.02 (Each)
  • $5.02 (Each)

  • $50.20 (Per 10)

  • $502.00 (Per 100)
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
PJSC1I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSC1I
Description
Toggle Switch Openings, Center Sections, Iv
Sectional Wall Plate Semi-Jumbo Toggle Center Section Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007147131 / 00785007147131
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Carton
$50.20 (Per 10)
Standard Packaging
$502.00 (Per 100)
Resources
Other Links
 
 
PJSC1I - Other
 
PJSC1I - Other
Brochures
 
 
PJSC1I - Brochure
Images
 
 
PJSC1I - Small Image
 
PJSC1I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
1
Size
5.5"
Descriptions
Product Type
Sec WP JR Jum Tog Center Panel I
extra long description
P&S PJSC1I SEC WP JR JUM TOG CENTER
Description
TOGGLE SWITCH OPENINGS, CENTER SECTIONS, IV
Long Description
Sectional Wall Plate Semi-Jumbo Toggle Center Section Ivory
Special Features
Sectional wall plates to create your opening, molded of rugged thermoplastic
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PJSC1I
GTIN
00785007147131
UPC
785007147131
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.04
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJSC1I.
Jump To:

Cross Referenced

These items are similar to PJSC1I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STC1V Eaton Wiring Devices 00032664578434
PSC1-I Leviton 00078477839379
PJSC1I Legrand Pass & Seymour 00785007147131

* All prices subject to change.

Begin Live Chat