PJSE8W - Duplex Receptacle Openings, End Sections, WH

Legrand-Pass & Seymour

  • $5.02 (Each)
  • $5.02 (Each)

  • $50.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJSE8W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSE8W
Description
Duplex Receptacle Openings, End Sections, WH
Sectional Wall Plate Semi-Jumbo Duplex End Section White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007147025 / 00785007147025
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Standard Packaging
$50.20 (Per 10)
Resources
Images
 
 
PJSE8W - Large Image
 
PJSE8W - Small Image
Attachments
 
 
PJSE8W - Specification Sheet
Other Links
 
 
PJSE8W - Other
 
PJSE8W - Other
 
PJSE8W - Other
Brochures
 
 
PJSE8W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
1
Size
5.0 in
Descriptions
Product Type
Sec WP JR Jum Dup Recpt End Panel W
Description
DUPLEX RECEPTACLE OPENINGS, END SECTIONS, WH
extra long description
P&S PJSE8W SEC WP JR JUM DUP RECPT
Long Description
Sectional Wall Plate Semi-Jumbo Duplex End Section White
Special Features
Juinor jumbo sectional plates
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PJSE8W
GTIN
00785007147025
UPC
785007147025
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Sectional wall plates
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat