PS15AC1 - 15A 120/277VAC B+S Wire SP SW BN

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS15AC1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS15AC1
Description
15A 120/277VAC B+S Wire SP SW BN
1-Pole Toggle Switch, Back and Side-Wire, 15A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007196504 / 0785007196504 / 00785007196504
Weight per unit
0.2024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PS15AC1 - Small Image
 
PS15AC1 - Large Image
 
PS15AC1 - Large Image
Brochures
 
 
PS15AC1 - Brochure
Other Links
 
 
PS15AC1 - Other
 
PS15AC1 - Other
 
PS15AC1 - Other
 
PS15AC1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
15
Wattage
1
insulation
False
Poles
Single Pole
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
15A 120/277VAC B+S Wire SP SW BN
extra long description
P&S PS15AC1 15A 120/277VAC B+S WIRE
Long Description
1-Pole Toggle Switch, Back and Side-Wire, 15A 120/277V
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Additional Information
Voltage
120.0 V
Contact Rating
15amp, 120/277vac
Manufacturer Information
Manufacturers Part Number
PS15AC1
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007196504
UPC
785007196504
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2024
Carton
1
Package
50
Uses, Certifications, and Standards
standard
FEDSPEC, CULUS, UL 20
Application
Industrial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat