PS15AC1CSL - 15A 120/277VAC B+S SP Light CL

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS15AC1CSL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS15AC1CSL
Description
15A 120/277VAC B+S SP Light CL
1-Pole Lighted Switch, Back and Side-Wire, 15A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007195699 / 0785007195699 / 00785007195699
Weight per unit
0.2024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
PS15AC1CSL - Other
 
PS15AC1CSL - Other
 
PS15AC1CSL - Other
 
PS15AC1CSL - Other
Images
 
 
PS15AC1CSL - Large Image
 
PS15AC1CSL - Small Image
Brochures
 
 
PS15AC1CSL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1
Voltage Rating
120/277
amperage rating
15
Poles
Single Pole
insulation
False
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
15A 120/277VAC B+S SP Light CL
extra long description
P&S PS15AC1CSL 15A 120/277VAC B+S
Description
15A 120/277VAC B+S SP LIGHT CL
Long Description
1-Pole Lighted Switch, Back and Side-Wire, 15A 120/277V
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Additional Information
Voltage
120.0 V
Contact Rating
15amp, 120/277vac
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS15AC1CSL
GTIN
00785007195699
UPC
785007195699
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2024
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
standard
FEDSPEC, CULUS, UL 20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat