PS15AC1L - 15A 120/277VAC B+S Wire SP Lock SW Gry

Legrand-Pass & Seymour

  • $29.71 (Each)
  • $29.71 (Each)

  • $297.09 (Per 10)

  • $1,485.44 (Per 50)

  • $2,970.87 (Per 100)
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
PS15AC1L
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS15AC1L
Description
15A 120/277VAC B+S Wire SP Lock SW Gry
1-Pole Lock Switch, Back and Side-Wire, 15A 120/277V (Key Can Be Removed In Both Positions)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007195590 / 0785007195590 / 00785007195590
Weight per unit
0.2024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.71 (Each)
Carton
$297.09 (Per 10)
Standard Packaging
$1,485.44 (Per 50)
Resources
Other Links
 
 
PS15AC1L - Other
 
PS15AC1L - Other
 
PS15AC1L - Other
 
PS15AC1L - Other
Images
 
 
PS15AC1L - Large Image
 
PS15AC1L - Small Image
Brochures
 
 
PS15AC1L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
15
insulation
False
Poles
Single Pole
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
15A 120/277VAC B+S Wire SP Lock SW Gry
extra long description
P&S PS15AC1L 15A 120/277VAC B+S WIR
Description
15A 120/277VAC B+S WIRE SP LOCK SW GRY
Long Description
1-Pole Lock Switch, Back and Side-Wire, 15A 120/277V (Key can be removed in both positions)
Special Features
Heavy duty switch, back & side wire, shallow design for ease of installation
Additional Information
Voltage
120.0 V
Contact Rating
15amp, 120/277vac
Switch Type
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS15AC1L
GTIN
00785007195590
UPC
785007195590
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2024
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
CULUS, FEDSPEC, UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PS15AC1L.
Jump To:

Cross Referenced

These items are similar to PS15AC1L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4801L Bryant Electric 00781786623521
4801LC Bryant Electric 00781786965386
AH1201L Eaton Wiring Devices 00032664706271
5Z724 GENERAL ELECTRIC n/a
GE59310LG GENERAL ELECTRIC n/a
HBL1201L GENERAL ELECTRIC n/a
HBL1201L Hubbell Wiring Device-Kellems 00783585430089
HBL1201LG Hubbell Wiring Device-Kellems 00783585188454
1101-2L Leviton n/a
1201-2L Leviton 00078477358207
PS15AC1L Legrand Pass & Seymour 00785007195590

* All prices subject to change.

Begin Live Chat