PS20AC1CSL - 20A 120/277VAC B+S Wire SP Light CL

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC1CSL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC1-CSL
Description
20A 120/277VAC B+S Wire SP Light CL
1-Pole Lighted Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007195736 / 0785007195736 / 00785007195736
Weight per unit
0.214 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Brochures
 
 
PS20AC1CSL - Brochure
Other Links
 
 
PS20AC1CSL - Other
 
PS20AC1CSL - Other
 
PS20AC1CSL - Other
 
PS20AC1CSL - Other
Images
 
 
PS20AC1CSL - Large Image
 
PS20AC1CSL - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1
Voltage Rating
120/277
amperage rating
20
insulation
False
Poles
Single Pole
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 120/277VAC B+S Wire SP Light CL
extra long description
P&S PS20AC1CSL 20A 120/277VAC B+S W
Description
20A 120/277VAC B+S WIRE SP LIGHT CL
Long Description
1-Pole Lighted Switch, Back and Side-Wire, 20A 120/277V
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Additional Information
Voltage
120.0 V
Contact Rating
20Amp, 120/277Vac
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
PS20AC1-CSL
GTIN
00785007195736
UPC
785007195736
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.214
Carton
1
Package
50
Uses, Certifications, and Standards
standard
FEDSPEC, CULUS, UL 20
Application
Industrial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat