PS20AC3LAL - 20A 120/277VAC B+S Wire 3W Lock SW La

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC3LAL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC3LAL
Description
20A 120/277VAC B+S Wire 3W Lock SW La
3WAY Lock Switch, Back and, Side Wire, 20AMP 120/277VOLT, Light Almond (Key Can Be Removed In Both Positions)
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
785007196498 / 00785007196498
Weight per unit
0.224 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PS20AC3LAL - Small Image
 
PS20AC3LAL - Large Image
Attachments
 
 
PS20AC3LAL - Specification Sheet
Other Links
 
 
PS20AC3LAL - Other
 
PS20AC3LAL - Other
Brochures
 
 
PS20AC3LAL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
20
Wattage
3
Poles
3way
insulation
False
Dimensions and Weight
Size
3.3"
Descriptions
Long Description
3way Lock Switch, Back and, Side Wire, 20amp 120/277volt, Light Almond (Key can be removed in both positions)
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Description
20A 120/277VAC B+S WIRE 3W LOCK SW LA
Product Type
20A 120/277VAC B+S Wire 3W Lock SW La
extra long description
P&S PS20AC3LAL 20A 120/277VAC B+S W
Additional Information
Contact Rating
20Amp, 120/277Vac
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS20AC3LAL
GTIN
00785007196498
UPC
785007196498
Taxonomies, Classifications, and Categories
Type
SWITCH
Category Description
Residential plates
Packaging
Weight per each
0.224
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
standard
UL 20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat