PS20AC4 - 20A 120/277VAC B+S Wire 4W SW BN

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC4
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC4
Description
20A 120/277VAC B+S Wire 4W SW BN
4WAY Toggle Switch, Back and, Side Wire, 20AMP 120/277VOLT, Brown
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
785007195453 / 00785007195453
Weight per unit
0.226 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PS20AC4 - Large Image
 
PS20AC4 - Small Image
Attachments
 
 
PS20AC4 - Specification Sheet
Other Links
 
 
PS20AC4 - Other
 
PS20AC4 - Other
 
PS20AC4 - Other
Brochures
 
 
PS20AC4 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
20
Wattage
4
Poles
4way
insulation
False
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 120/277VAC B+S Wire 4W SW BN
extra long description
P&S PS20AC4 20A 120/277VAC B+S WIRE
Description
20A 120/277VAC B+S WIRE 4W SW BN
Long Description
4way Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Brown
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Additional Information
Contact Rating
20Amp, 120/277Vac
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS20AC4
GTIN
00785007195453
UPC
785007195453
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
SWITCH
Packaging
Weight per each
0.226
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
standard
UL 20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat