PS20AC4I - 20A 120/277VAC B+S Wire 4W SW I

Legrand-Pass & Seymour

  • $31.57 (Each)
  • $31.57 (Each)

  • $315.72 (Per 10)

  • $1,578.61 (Per 50)

  • $3,157.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC4I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC4I
Description
20A 120/277VAC B+S Wire 4W SW I
4-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007195484 / 0785007195484 / 00785007195484
Weight per unit
0.226 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.57 (Each)
Carton
$315.72 (Per 10)
Standard Packaging
$1,578.61 (Per 50)
Resources
Images
 
 
PS20AC4I - Small Image
 
PS20AC4I - Large Image
Brochures
 
 
PS20AC4I - Brochure
Other Links
 
 
PS20AC4I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
20A 120/277VAC B+S Wire 4W SW I
Description
20A 120/277VAC B+S WIRE 4W SW I
Long Description
4-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
extra long description
P&S PS20AC4I 20A 120/277VAC B+S WIR
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS20AC4I
GTIN
00785007195484
UPC
785007195484
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Trade Size
Amperage
20.0
Packaging
Weight per each
0.226
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CSA, FEDSPEC, CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat