PS20AC4IL - 20A 120/277VAC B+S Wire 4W Lock SW I

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC4IL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC4IL
Description
20A 120/277VAC B+S Wire 4W Lock SW I
4-Way Lock Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007266771 / 0785007266771 / 00785007266771
Weight per unit
0.226 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
PS20AC4IL - Other
 
PS20AC4IL - Other
 
PS20AC4IL - Other
Images
 
 
PS20AC4IL - Large Image
 
PS20AC4IL - Small Image
Brochures
 
 
PS20AC4IL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
20
Wattage
4
Poles
4-Way
insulation
False
Dimensions and Weight
Size
3.3"
Descriptions
Description
20A 120/277VAC B+S WIRE 4W LOCK SW I
Product Type
20A 120/277VAC B+S Wire 4W Lock SW I
extra long description
P&S PS20AC4IL 20A 120/277VAC B+S WI
Long Description
4-Way Lock Switch, Back and Side-Wire, 20A 120/277V
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Additional Information
Voltage
120.0 V
Contact Rating
20Amp, 120/277Vac
Manufacturer Information
Manufacturers Part Number
PS20AC4IL
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007266771
UPC
785007266771
Taxonomies, Classifications, and Categories
Type
SWITCH
Category Description
Residential plates
Trade Size
Amperage
20.0
Packaging
Weight per each
0.226
Carton
1
Package
50
Uses, Certifications, and Standards
standard
FEDSPEC, UL, CSA, CULUS, UL 20
Application
Industrial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat