PS30AC1 - 30A 120/277VAC B+S Wire SP SW BN

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS30AC1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS30AC1
Description
30A 120/277VAC B+S Wire SP SW BN
1-Pole Toggle Switch, Back and Side-Wire, 30A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007195521 / 0785007195521 / 00785007195521
Weight per unit
0.2021 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
PS30AC1 - Other
 
PS30AC1 - Other
 
PS30AC1 - Other
 
PS30AC1 - Other
Brochures
 
 
PS30AC1 - Brochure
Images
 
 
PS30AC1 - Large Image
 
PS30AC1 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1
amperage rating
30
Voltage Rating
120/277
insulation
False
Poles
Single Pole
Dimensions and Weight
Size
3.3"
Descriptions
Description
30A 120/277VAC B+S WIRE SP SW BN
Product Type
30A 120/277VAC B+S Wire SP SW BN
extra long description
P&S PS30AC1 30A 120/277VAC B+S WIRE
Long Description
1-Pole Toggle Switch, Back and Side-Wire, 30A 120/277V
Special Features
High strength toggle, heavy duty toggle bumpers, locking support
Additional Information
Contact Rating
30Amp, 120/277Vac
Voltage
120.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS30AC1
GTIN
00785007195521
UPC
785007195521
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
30.0
Packaging
Weight per each
0.2021
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CULUS, FEDSPEC, UL 20
Application
Industrial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat