PS30AC2 - 30A 120/277VAC B+S Wire DP SW BN

Legrand-Pass & Seymour

  • $26.29 (Each)
  • $26.29 (Each)

  • $262.90 (Per 10)

  • $1,314.48 (Per 50)

  • $2,628.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS30AC2
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS30AC2
Description
30A 120/277VAC B+S Wire DP SW BN
2-Pole Toggle Switch, Back and Side-Wire, 30A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007195545 / 0785007195545 / 00785007195545
Weight per unit
0.2281 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.29 (Each)
Carton
$262.90 (Per 10)
Standard Packaging
$1,314.48 (Per 50)
Resources
Images
 
 
PS30AC2 - Small Image
 
PS30AC2 - Large Image
Brochures
 
 
PS30AC2 - Brochure
Other Links
 
 
PS30AC2 - Other
 
PS30AC2 - Other
 
PS30AC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
30
Poles
Double Pole
Descriptions
Product Type
30A 120/277VAC B+S Wire DP SW BN
Description
30A 120/277VAC B+S WIRE DP SW BN
extra long description
P&S PS30AC2 30A 120/277VAC B+S WIRE
Long Description
2-Pole Toggle Switch, Back and Side-Wire, 30A 120/277V
Special Features
Heavy duty switch, back & side wire, with lock
Additional Information
Voltage
120.0 V
action
DP
Switch Type
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS30AC2
GTIN
00785007195545
UPC
785007195545
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
SWITCH
Trade Size
Amperage
30.0
Packaging
Weight per each
0.2281
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
CULUS, FEDSPEC, UL20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat