PS40MBBK - 400A 600V Male Cam Plug BK

Legrand-Pass & Seymour

  • $45.21 (Each)
  • $45.21 (Each)

  • $452.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS40MBBK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS40MBBK
Description
400A 600V Male Cam Plug BK
Male Cam Device Plug, 400A 600V, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007308051 / 00785007308051
Weight per unit
0.746 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.21 (Each)
Standard Packaging
$452.10 (Per 10)
Resources
Brochures
 
 
PS40MBBK - Brochure
Other Links
 
 
PS40MBBK - Other
 
PS40MBBK - Other
Images
 
 
PS40MBBK - Large Image
Attachments
 
 
PS40MBBK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
2/0 - 4/0
amperage rating
400
Voltage Rating
600
Dimensions and Weight
Size
6.875
Descriptions
Product Type
400A 600V Male Cam Plug BK
Long Description
Male Cam Device Plug, 400A 600V, Black
Special Features
Thermoplastic elastomer housing for outstanding impact and chemical resistance, as well as an exceptional seal for maintaining NEMA Type 3R and 4 integrity. Non-conductive retaining screw helps to insure no contact with live parts, along with providing stability to the fully assembled product. Heavy-duty brass male and female contacts provide a superior and consistent means of conductivity. Heavy-duty hex set screws allow greater termination torque. Copper wire provides quality strain relief. Copper shim b
Description
400A 600V MALE CAM PLUG BK
extra long description
P&S PS40MBBK 400A 600V MALE CAM PLU
Additional Information
Cord Type
Individual conductor, Type SC, SCE, SCT or W, 75°C, copper wire only
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS40MBBK
GTIN
00785007308051
UPC
785007308051
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Cam-Type Series 16 In-Line Connector Male
Packaging
Weight per each
0.746
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial/Industrial
nema rating
Enclosure: NEMA Type 3R and 4
environmental conditions
Enclosure: NEMA Type 3R and 4;Flammability UL94 V2;Operating Temperature: Maximum continuous +75°C, minimum -40°C without impact
standard
UL, cCSAus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat