PS430R7W - P/S Recp 4W 30A 3P 480V ST

Legrand-Pass & Seymour

  • $214.06 (Each)
  • $214.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS430R7W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS430R7-W
Description
P/S Recp 4W 30A 3P 480V ST
Pin and SLEEVE3 Pole 4-Wire 30A 3-Phase 480V Receptacle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
785007430479 / 00785007430479
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$214.06 (Each)
Resources
Images
 
 
PS430R7W - Small Image
 
PS430R7W - Large Image
Brochures
 
 
PS430R7W - Brochure
Other Links
 
 
PS430R7W - Other
 
PS430R7W - Other
 
PS430R7W - Other
 
PS430R7W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
480
Material
Thermoplastic
Wire Size
2Awg
Poles
3
Phase
3
amperage rating
30
Number of Wires
4
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
7.3"
Descriptions
Product Type
P/S Recep 4W 30A 3PH 480V ST
extra long description
P&S PS430R7W P/S RECEP 4W 30A 3PH 4
Description
P/S RECP 4W 30A 3P 480V ST
Special Features
Pin & Sleeve devices, Nylon construction for high impact, combination head screws, rating compliance visible
Long Description
Pin and Sleeve3 pole 4-Wire 30A 3-Phase 480V Receptacle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS430R7-W
GTIN
00785007430479
UPC
785007430479
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin & Sleeve Receptacle
Packaging
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat