PSL715C - Turnlok Conn 3W 15A 277V

Legrand-Pass & Seymour

  • $33.62 (Each)
  • $33.62 (Each)

  • $1,681.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSL715C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PSL715-C
Description
Turnlok Conn 3W 15A 277V
Turnlok® Connector 3-Wire 15A 277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007236699 / 00785007236699
Weight per unit
0.1738 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.62 (Each)
Standard Packaging
$1,681.00 (Per 50)
Resources
Images
 
 
PSL715C - Small Image
 
PSL715C - Large Image
Brochures
 
 
PSL715C - Brochure
Other Links
 
 
PSL715C - Other
 
PSL715C - Other
 
PSL715C - Other
 
PSL715C - Other
 
PSL715C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0-18
amperage rating
15
Poles
2
Voltage Rating
277
Number of Wires
3
Phase
3
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
Turnlok Conn 3W 15A 277V
extra long description
P&S PSL715C TURNLOK CONN 3W 15A 277
Description
TURNLOK CONN 3W 15A 277V
Long Description
Turnlok® Connector 3-Wire 15A 277V
Special Features
Corrosion resistant turnlock locking device
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PSL715-C
GTIN
00785007236699
UPC
785007236699
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Turnlock Connector
Packaging
Weight per each
0.1738
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
nema rating
L7-15R
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat