PSL715P - Turnlok Plug 3W 15A 277V

Legrand-Pass & Seymour

  • $17.41 (Each)
  • $17.41 (Each)

  • $174.05 (Per 10)

  • $870.26 (Per 50)

  • $1,740.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSL715P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PSL715P
Description
Turnlok Plug 3W 15A 277V
Turnlok® Plug 3-Wire 15A 277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007236613 / 00785007236613
Weight per unit
0.1644 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.41 (Each)
Carton
$174.05 (Per 10)
Standard Packaging
$870.26 (Per 50)
Resources
Other Links
 
 
PSL715P - Other
 
PSL715P - Other
 
PSL715P - Other
 
PSL715P - Other
 
PSL715P - Other
Images
 
 
PSL715P - Large Image
 
PSL715P - Small Image
Brochures
 
 
PSL715P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Poles
2
Voltage Rating
277
Number of Wires
3
Wire Size
4
Material
Nylon
Material, Color, and Finish
Color
Black&White
Dimensions and Weight
Size
3.8 in
Descriptions
Product Type
Turnlok Plug 3W 15A 277V
extra long description
P&S PSL715P TURNLOK PLUG 3W 15A 277
Description
TURNLOK PLUG 3W 15A 277V
Long Description
Turnlok® Plug 3-Wire 15A 277V
Special Features
Locking Device, impact resistant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PSL715P
GTIN
00785007236613
UPC
785007236613
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Packaging
Weight per each
0.1644
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Industrial Spec Grade
nema rating
L7-15P
Mounting
Plug
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat