PT20AC3LA - PT 20A 120/277V 3W SW La

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT20AC3LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT20AC3LA
Description
PT 20A 120/277V 3W SW La
Plugtail® 3-Way 20A Toggle Switch
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007108637 / 0785007108637 / 00785007108637
Weight per unit
0.1868 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
PT20AC3LA - Other
 
PT20AC3LA - Other
 
PT20AC3LA - Other
 
PT20AC3LA - Other
 
PT20AC3LA - Other
Images
 
 
PT20AC3LA - Large Image
 
PT20AC3LA - Large Image
 
PT20AC3LA - Small Image
 
PT20AC3LA - Video
Brochures
 
 
PT20AC3LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
20
Wattage
3
Poles
3-way
insulation
False
Dimensions and Weight
Size
3.3"
Descriptions
Description
PT 20A 120/277V 3W SW LA
Product Type
PT 20A 120/277V 3W SW La
extra long description
P&S PT20AC3LA PT 20A 120/277V 3W SW
Long Description
PlugTail® 3-way 20A Toggle Switch
Special Features
Built in connector, glass reinforced nylon back body, shallow design
Additional Information
media
Yes
Voltage
120.0 V
Contact Rating
20Amp, 120/277Vac
Manufacturer Information
Manufacturers Part Number
PT20AC3LA
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007108637
UPC
785007108637
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
PLUG TAIL SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1868
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
CULUS, FEDSPEC, cULus, WS8996
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat