PTRA6S0L - 90 Degree 6" PT CNTR Solid

Legrand-Pass & Seymour

  • $2.45 (Each)
  • $2.45 (Each)

  • $612.50 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PTRA6S0L
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PTRA6-SOL
Description
90 Degree 6" PT CNTR Solid
Plugtail® Connectors, Right Angle, Solid, 6-Inch Plugtail® Devices and Connectors Mean That Device Installation Is The Same Regardless Of Skill Level Of The Installer. The Ul-Listed Connectors Are Keyed to Ensure Proper Wiring Installation Into Each Receptacle.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007044553 / 0785007044553 / 00785007044553
Weight per unit
0.0682 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.45 (Each)
Standard Packaging
$612.50 (Per 250)
Resources
Images
 
 
PTRA6S0L - Small Image
 
PTRA6S0L - Large Image
 
PTRA6S0L - Video
Brochures
 
 
PTRA6S0L - Brochure
Other Links
 
 
PTRA6S0L - Other
 
PTRA6S0L - Other
 
PTRA6S0L - Other
 
PTRA6S0L - Other
 
PTRA6S0L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12 AWG
Number of Wires
3
Poles
2
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Size
7.5
Descriptions
Product Type
90 Degree 6 In PT CNTR Solid
extra long description
P&S PTRA6SOL 90 DEGREE 6 IN PT CNTR
Description
90 DEGREE 6" PT CNTR SOLID
Long Description
PlugTail® Connectors, Right Angle, Solid, 6-inch PlugTail® devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each receptacle.
Special Features
Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing. Large brass contacts snugly terminate on device blade terminals. Pre-stripped connector leads fasten to conductors, easier than standard pigtails. Exclusive patented feature, circuit label on back allows permanent circuit identification.
Additional Information
media
Yes
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PTRA6-SOL
GTIN
00785007044553
UPC
785007044553
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
PlugTail™ Connector - Right Angle
Packaging
Weight per each
0.0682
Carton
1
Package
250
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
Application
Commercial
standard
CULUS, UL, cULus UL498
Mounting
Device, Wall
environmental conditions
Flammability: UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat