PTS6S0L3 - PT Switch Conn 6 In Wires Sol 90

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 250)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PTS6S0L3
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PTS6SOL3
Description
PT Switch Conn 6 In Wires Sol 90
Plugtail® Switch Right Angle Connector 3-Wire, 6-Inch Solid THHN12
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
N/A
UPC/GTIN
785007108316 / 00785007108316
Weight per unit
0.0694 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PTS6S0L3 - Large Image
 
PTS6S0L3 - Small Image
 
PTS6S0L3 - Video
Other Links
 
 
PTS6S0L3 - Other
 
PTS6S0L3 - Other
 
PTS6S0L3 - Other
 
PTS6S0L3 - Other
Brochures
 
 
PTS6S0L3 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
3
Poles
3way
insulation
False
Dimensions and Weight
Size
6"
Descriptions
Description
PT SWITCH CONN 6 IN WIRES SOL 90
Product Type
PT Switch Conn 6 In Wires Sol 90
extra long description
P&S PTS6SOL3 PT SWITCH CONN 6 IN WI
Long Description
PlugTail® Switch Right Angle Connector 3-Wire, 6-inch Solid THHN12
Special Features
Polycarbonate connector housing, large brass contacts, WAGO push in connectors
Additional Information
media
Yes
Contact Rating
120/277Vac
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PTS6SOL3
GTIN
00785007108316
UPC
785007108316
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Plug Tail Connector
Packaging
Weight per each
0.0694
Carton
1
Package
250
Uses, Certifications, and Standards
Application
Commercial
Mounting
DEVICE
standard
UL 20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat